Check Availability
  • LTS 

    Mounting Bracket for CCTV,6-61/64in. W

  • Item # 40CN12
  • Mfr. Model # LTB397
Mounting Bracket for CCTV,6-61/64in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 40CN12
Mfr. Model # LTB397
UNSPSC #31162506
Shipping Weight 2.75 lbs
Country of Origin China *
Item Mounting Bracket for CCTV
For Use With IP Cameras
Material Aluminum
Mounting Wall
Height 7-41/64"
Width 6-61/64"
Color White
Function Camera Mounting
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.