Check Availability
  • LTS 

    Camera, 8-43-64 Dia. In., 40W, Day

  • Item # 48ZW28
  • Mfr. Model # LTPTZIP752X20
Camera, 8-43-64 Dia. In., 40W, Day
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48ZW28
Mfr. Model # LTPTZIP752X20
UNSPSC #46171610
Shipping Weight 15.0 lbs
Country of Origin China *
Item Camera
Type Indoor/Outdoor
Lens Varifocal
Voltage 24VAC
Height (In.) 12-13/16
Dia. (In.) 8-43/64
Focal Length (mm) 4.7 to 94
Min. Light Level (Lux) 0.05
Line Resolution 2 MP
Power Supply Included
Power Consumption 40W
Digital Video Camera Image Sensor 1/3 CMOS
Pixels 1920(H) × 1080(V)
Camera Body Color White
Luminance Factor 0
Illumination No
For Use With Video Surveillance, NVR
Day/Night Capable Day
Display Color
Exposure Conditions -22 Degrees to 149 Degrees F
Features 3D Noise Reduction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.