Check Availability
  • LTS 

    Camera, 3-45/64 Dia. In., 5.5W, Day/Night

  • Item # 48ZW25
  • Mfr. Model # LTCMIP9743W-SZ
Camera, 3-45/64 Dia. In., 5.5W, Day/Night
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48ZW25
Mfr. Model # LTCMIP9743W-SZ
UNSPSC #46171610
Shipping Weight 3.0 lbs
Country of Origin China *
Item Camera
Type Indoor/Outdoor
Lens Varifocal
Voltage 12VDC
Height (In.) 4-7/64
Dia. (In.) 3-45/64
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0
Line Resolution 4 MP
Power Supply Included
Power Consumption 5.5W
Digital Video Camera Image Sensor 1/3 CMOS
Pixels 2688(H) × 1520(V)
Camera Body Color White
Luminance Factor 0
Illumination Yes
For Use With Video Surveillance, NVR
Day/Night Capable Day/Night
Display Color
Exposure Conditions -22 Degrees to 149 Degrees F
Features 3D Noise Reduction, Motorized Lens
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.