Check Availability
  • LTS 

    Camera,3-1/2 Dia. In.,Day/Night

  • Item # 48ZW10
  • Mfr. Model # LTCMIP7223W-S
Camera,3-1/2 Dia. In.,Day/Night
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48ZW10
Mfr. Model # LTCMIP7223W-S
UNSPSC #46171610
Shipping Weight 3.0 lbs
Country of Origin China *
Item Camera
Type Indoor/Outdoor
Lens Varifocal
Voltage 12VDC
Depth (In.) ;
Height (In.) 3-29/32
Dia. (In.) 3-1/2
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0
Line Resolution 2 MP
Power Supply Included
Power Consumption 5.5W
Digital Video Camera Image Sensor 1/3 CMOS
Pixels 1920(H) × 1080(V)
Camera Body Color White
Luminance Factor 0
Illumination Yes
For Use With Video Surveillance, NVR
Day/Night Capable Day/Night
Display Color
Exposure Conditions -22 Degrees to 149 Degrees F
Features 3D Noise Reduction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.