Check Availability
  • LTS 

    Camera,Varifocal,1920 (H) x 1080 (V)

  • Item # 48ZV83
  • Mfr. Model # LTCMHT1023-Z
Camera,Varifocal,1920 (H) x 1080 (V)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48ZV83
Mfr. Model # LTCMHT1023-Z
UNSPSC #46171610
Shipping Weight 3.0 lbs
Country of Origin China *
Item Camera
Type Indoor/Outdoor
Lens Varifocal
Voltage 12VDC
Height (In.) 4-5/16
Dia. (In.) 4-29/32
Focal Length (mm) 2.8 to 12
Min. Light Level (Lux) 0
Line Resolution 2MP
Power Supply Included
Power Consumption 5W
Digital Video Camera Image Sensor 1/3 CMOS
Pixels 1920 (H) x 1080 (V)
Camera Body Color White
Illumination Yes
For Use With Video Surveillance, NVRs
Day/Night Capable Day/Night
Display Color
Exposure Conditions -40 Degrees to -140 Degrees F
Features 3D Noise Reduction, Motorized Camera
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms