Check Availability
  • LTS 

    Camera,Fixed,1930 (H) x 1088 (V)

  • Item # 48ZV74
  • Mfr. Model # LTCMHD7422
Camera,Fixed,1930 (H) x 1088 (V)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48ZV74
Mfr. Model # LTCMHD7422
UNSPSC #46171610
Shipping Weight 3.0 lbs
Country of Origin China *
Item Camera
Type Indoor/Outdoor
Lens Fixed
Voltage 12VDC
Height (In.) 3-1/4
Dia. (In.) 4-7/16
Focal Length (mm) 3.6
Min. Light Level (Lux) 0
Line Resolution 2MP
Power Supply Included
Power Consumption 5W
Digital Video Camera Image Sensor 1/3 CMOS
Pixels 1930 (H) x 1088 (V)
Camera Body Color White
Illumination Yes
For Use With Video Surveillance, NVRs
Day/Night Capable Day/Night
Display Color
Exposure Conditions -4 Degrees to 140 Degrees F
Features 3D Noise Reduction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms