Check Availability
  • LPS 

    Synthetic-Based Penetrant, -58°F to 248°F, 1 gal. Jug

  • Item # 29FX99
  • Mfr. Model # 57301
Synthetic-Based Penetrant, -58°F to 248°F, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® FOODLUBE penetrating oil is a PTFE-fortified, fast-acting synthetic oil that provides excellent penetration through rust, scale, grease, and general dirt and grime. The protective film provides short-term corrosion protection. VOC-free.
Show More Close
 

Technical Specifications

Item # 29FX99
Mfr. Model # 57301
UNSPSC #15121806
Catalog Page 2438
Shipping Weight 7.06 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Synthetic
Min. Operating Temp. -58 Degrees F
Max. Operating Temp. 248 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Jug
Container Size 1 gal.
Series FoodLube
Lubricant Color Clear
Net Weight 7.09 lbs.
Flash Point 140 Degrees F
Specific Gravity 0.80 to 0.87
VOC Content 24%
Application Bolts, Corroded Fasteners, Equipment Disassembly, Hinges, Locks, Nuts, Plumbing Fixtures, Screws, Shafts, Washers
Standards NSF Reg. 147494 Category Code H1-H2 Biodegradable, USDA BioPrefered-Biobased
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms