Check Availability
Synthetic-Based Penetrant, -58°F to 248°F, 28 oz. Spray Bottle
  • LPS 

    Synthetic-Based Penetrant, -58°F to 248°F, 28 oz. Spray Bottle

  • Item # 29FX98
  • Mfr. Model # 57328
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

LPS® FOODLUBE penetrating oil is a PTFE-fortified, fast-acting synthetic oil that provides excellent penetration through rust, scale, grease, and general dirt and grime. The protective film provides short-term corrosion protection. VOC-free.
Show More Close
 

Technical Specifications

Item # 29FX98
Mfr. Model # 57328
UNSPSC #15121806
Catalog Page 2438
Shipping Weight 1.67 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H1 Food Grade
Penetrant Base Synthetic
Min. Operating Temp. -58 Degrees F
Max. Operating Temp. 248 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Spray Bottle
Container Size 28 oz.
Series FoodLube
Lubricant Color Clear
Net Weight 1.56 lbs.
Flash Point 140 Degrees F
Specific Gravity 0.80 to 0.87
VOC Content 24%
Application Bolts, Corroded Fasteners, Equipment Disassembly, Hinges, Locks, Nuts, Plumbing Fixtures, Screws, Shafts, Washers
Standards NSF Registered 147493, Category Code H1

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

Alternate Search Terms