Check Availability
  • LPS 

    Solvent Degreaser, 55 gal. Drum

  • Item # 6JHX9
  • Mfr. Model # 01055
Solvent Degreaser, 55 gal. Drum
Qty
  • Web Price
    $4,263.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® HDX heavy-duty degreaser removes oil, grease, wax, dirt, moisture, tar, brake fluid, and other contaminants. Nonflammable formula penetrates quick and evaporates fast—no rinsing, no residue. Nonconductive. Use on air compressors, appliances, bearings, brakes, cables and chains, forklifts, motors, engines, generators, gear drives, hand trucks, and much more. Environmentally friendly aerosol can contains greater than 50% recycled steel.
Show More Close
 

Technical Specifications

Item # 6JHX9
Mfr. Model # 01055
UNSPSC #47131821
Shipping Weight 725.0 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating C1
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Sweet, Spice
VOC Content 100%
Contains 1,1,2-Trichloroethylene
Standards NSF K1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Non-Flammable Gas.

This item has been restricted from sale in the following countries: United Arab Emirates , Bahrain , Brazil , United Kingdom , Japan , Saudi Arabia and Bolivarian Republic of Venezuela .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , VA , VT and WI.

This item is restricted for international sale.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.