Check Availability
  • LPS 

    Degreaser, 5 gal. Drum, Spice Liquid, Ready to Use, 1 EA

  • Item # 6JHX8
  • Mfr. Model # 01005
Degreaser, 5 gal. Drum, Spice Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $412.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This nonflammable, fast-acting, heavy-duty degreaser removes oil, grease, wax, dirt, moisture, tar, and other contaminants.
Show More Close
 

Technical Specifications

Item # 6JHX8
Mfr. Model # 01005
UNSPSC #47131821
Shipping Weight 65.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Spice
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 100%
Standards NSF K1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Poison.

This item has been restricted from sale in the following countries: United Arab Emirates , Bahrain , Brazil , United Kingdom , Japan , Saudi Arabia and Bolivarian Republic of Venezuela .

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT , VA , VT and WI.

This item is restricted for international sale.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov