Check Availability
  • LPS 

    Solvent Degreaser, 15 oz. Aerosol Can

  • Item # 4XME9
  • Mfr. Model # 06420
Solvent Degreaser, 15 oz. Aerosol Can G-49(TM) ,Degreaser,Size 15 oz.,15 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® G-49™ orange degreaser helps remove grease, grime, oil, and adhesives from bearings, chains, cable connections, forklifts, gears, machinery, motors, pulleys, instruments, heavy equipment, and hand and power tools. High solvent strength with moderate evaporation.

• instant cleaning action, no residue
• Low VOCs
• Inverta spray valve can be sprayed at almost any angle
• Excellent alternative to methyl ethyl ketone (MEK)
Show More Close
 

Technical Specifications

Item # 4XME9
Mfr. Model # 06420
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Slight Orange
VOC Content 9.45%
Net Weight 15 oz.
Contains Acetone, Carbon Dioxide, D-Limonene
Flash Point 0 Degrees F
Standards NSF C1
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms