Check Availability
  • LPS 

    Solvent Degreaser, 14 oz. Aerosol Can

  • Item # 4JB68
  • Mfr. Model # 61420
Solvent Degreaser, 14 oz. Aerosol Can Solvent,Degreaser,20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Full-strength solvent removes grease and oil, and can be used in parts washers, dip tanks, and ultrasonic cleaners. Contains no chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 4JB68
Mfr. Model # 61420
UNSPSC #47131821
Catalog Page 2444
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 14 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Orange
VOC Content 0.97%
Net Weight 14 oz.
Contains Naphtha Petroleum, Hydrotreated, D-Limonene
Flash Point 144 Degrees F
Dielectric Strength 39,000V
Standards MIL-PRF-680B Type IV McDonnell Douglas CSD #1 Bombardier (Canadair) BAPS 180-009 Rev. C G & FP type cleaner ASTM F-945 ARP 1755A AMS 1526B
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

Alternate Search Terms