Check Availability
  • LPS 

    Solvent Degreaser, 15 oz. Aerosol Can

  • Item # 4ETV6
  • Mfr. Model # 04320
Solvent Degreaser, 15 oz. Aerosol Can A-151,Solvent Degreaser,Size 20 oz. A-151,Solvent Degreaser,Size 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Degreaser/solvent removes oil, grease, and other contaminants in dip tanks, parts washers, and ultrasonic cleaners.
Show More Close
 

Technical Specifications

Item # 4ETV6
Mfr. Model # 04320
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating C1
Cleaner VOC Range Contains No VOC
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Characteristic
VOC Content 0g/L
Net Weight 15 oz.
Contains Distillates Petroleum, Hydroteated
Flash Point 158 Degrees F
Dielectric Strength 36,000V
Standards Airbus ABR 9-0140 Type I, ASTM F-945, Boeing D6-17487 Rev. P, Embraer EMB 120 Brasilia C.P.M.-120/1181 Type B-1, Honda Corp., Kimberly-Clark, Learjet LES1239J, McDonnell Douglas CSD #1, NSF(R) International, Xerox
Green Environmental Attribute Does Not Contain Methylene Chloride
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms