Check Availability
  • LPS 

    Degreaser, 1 gal. Bottle, Solvent-like Liquid, Ready to Use, 1 EA

  • Item # 49CT18
  • Mfr. Model # 61401
Degreaser, 1 gal. Bottle, Solvent-like Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® PF® is a full-strength, penetrating degreaser specially formulated for power utility applications including power cables and components. Use in parts washers, dip tanks, and ultrasonic cleaners for removing grease and oil.

• Safe for use on most surfaces
• Does not contain chlorinated solvents
• Flash point above 140°F (60°C)
Show More Close
 

Technical Specifications

Item # 49CT18
Mfr. Model # 61401
UNSPSC #15121806
Shipping Weight 7.2 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Fragrance Solvent-like
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 100%
Flash Point 142 Degrees F
Dielectric Strength 39 kV
Standards MIL-PRF-680B Type IV McDonnell Douglas CSD #1 Bombardier (Canadair) BAPS 180-009 Rev. C G & FP type cleaner ASTM F-945 ARP 1755A AMS 1526B
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA , CT , DC , DE , GU , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms