Check Availability
  • LPS 

    Solvent Degreaser, 5 gal. Drum

  • Item # 49CT14
  • Mfr. Model # 01805
Solvent Degreaser, 5 gal. Drum
Qty
  • Web Price
    $256.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® EFX® solvent degreaser is a fast-acting, heavy-duty solvent that degreases and cleans in a single operation.

• Instantly removes oil, grease, wax, dirt, tar, and other contaminants
• Ideal for cleaning metals and most plastics
Show More Close
 

Technical Specifications

Item # 49CT14
Mfr. Model # 01805
UNSPSC #47131821
Shipping Weight 33.7 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Solvent
VOC Content 90%
Net Weight 5 gal.
Contains Heptane, Acetone, Isopropanol
Flash Point Greater Than 20 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms