Check Availability
  • LPS 

    Degreaser, 20 oz. Aerosol Can, Mild Liquid, Ready to Use, 1 EA

  • Item # 44ZJ65
  • Mfr. Model # 07220
Degreaser, 20 oz. Aerosol Can, Mild Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® Instant Super Degreaser 2.0 is a nonflammable degreaser ideal for use on or near energized equipment. Removes oil, grease, dirt, and tar. The spray nozzle helps blast away dirt, oil, and other residues quickly.

• No wiping or rinsing
• Fast evaporation improves productivity and reduces downtime
• Nonbrominated—increases worker safety and employer compliance
Show More Close
 

Technical Specifications

Item # 44ZJ65
Mfr. Model # 07220
UNSPSC #47131821
Shipping Weight 1.45 lbs
Country of Origin China *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Fragrance Mild
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating K1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 77.2%
Flash Point 77 Degrees F
Dielectric Strength 11,000V
Standards NSF K1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms