Check Availability
  • LPS 

    Degreaser, 5 gal. Drum, Fruity Liquid, Ready to Use, 1 EA

  • Item # 36FL98
  • Mfr. Model # 03505
Degreaser, 5 gal. Drum, Fruity Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $590.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® ZEROTRI® heavy-duty degreaser provides instant degreasing action. Rapidly evaporates, leaving no residue.

• Ideal for degreasing most metals 
• Safe for use on most surfaces 
• Contains no chlorinated solvents
Show More Close
 

Technical Specifications

Item # 36FL98
Mfr. Model # 03505
UNSPSC #47131821
Shipping Weight 36.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Fruity
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 65%
Flash Point 0 Degrees F
Dielectric Strength Undetermined
Standards NSF C1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Alternate Search Terms