Check Availability
  • LPS 

    Degreaser, 5 gal. Drum, Orange Liquid, Ready to Use, 1 EA

  • Item # 36FL96
  • Mfr. Model # 01405
Degreaser, 5 gal. Drum, Orange Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $509.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® PRESOLVE® orange degreaser is a high-performance industrial cleaner that easily removes grease, tars, and oils. This fast-acting, deep penetrating formula is safe on all metals and most plastics. Just spray and wipe away contaminants.

• Controlled evaporation
• Low residue
• Flash point above 100°F (38°C)
Show More Close
 

Technical Specifications

Item # 36FL96
Mfr. Model # 01405
UNSPSC #47131821
Shipping Weight 38.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Orange
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 100%
Flash Point 104 Degrees F
Dielectric Strength Greater Than 30,000V
Standards NSF C1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

Alternate Search Terms