Check Availability
  • LPS 

    Degreaser, 5 gal. Drum, Orange Liquid, Ready to Use, 1 EA

  • Item # 2HYY2
  • Mfr. Model # 05205
Degreaser, 5 gal. Drum, Orange Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $391.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® EM-CITRO emulsion degreaser is a concentrated citrus degreaser that quickly removes tar, grease, mastics, and oily grime. Use straight or diluted with water.

• Fast penetration action works for spot cleaning and degreasing of equipment, floors, parts, machinery, motors, forklifts, etc.
• Use for light-to-medium duty degreasing of metals, parts, and equipment
• Dilute for routine degreasing and grime removal in moderately soiled environments
• Use in parts washers
Show More Close
 

Technical Specifications

Item # 2HYY2
Mfr. Model # 05205
UNSPSC #47131818
Shipping Weight 37.07 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Orange
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 13.6g/L
Flash Point -4 Degrees F
Standards NSF, C1 Complies with SCAQMD (South Coast Air QualityManagement District) Rule 102 Complies CARB/OTC (California Air ResourcesBoard/Ozone Transport Commission)Rules
Item Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.