Check Availability
  • LPS 

    Degreaser, 15 oz. Aerosol Can, Orange Liquid, Ready to Use, 1 EA

  • Item # 2HYX7
  • Mfr. Model # 05220
Degreaser, 15 oz. Aerosol Can, Orange Liquid, Ready to Use, 1 EA Degreaser,15 oz.,Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Removes oil, grease, and other contaminants in dip tanks, parts washers, and ultrasonic cleaners.
Show More Close
 

Technical Specifications

Item # 2HYX7
Mfr. Model # 05220
UNSPSC #47131818
Catalog Page 2447
Shipping Weight 1.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Fragrance Orange
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 12.7g/L
Flash Point -4 Degrees F
Standards NSF, C1 Complies with SCAQMD (South Coast Air QualityManagement District) Rule 102 Complies CARB/OTC (California Air ResourcesBoard/Ozone Transport Commission)Rules
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms