Check Availability
  • LPS 

    Solvent Degreaser, 15 oz. Aerosol Can

  • Item # 2C691
  • Mfr. Model # 03520
Solvent Degreaser, 15 oz. Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Zero TriĀ® is a fast-acting, heavy-duty degreaser from LPSĀ® Laboratories.
Show More Close
 

Technical Specifications

Item # 2C691
Mfr. Model # 03520
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating C1
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Fruity
VOC Content 470g/L
Net Weight 15 oz.
Contains Acetone, Heptane, Cyclohexylmethane
Flash Point 1.4 Degrees F
Standards NSF, C1
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

Alternate Search Terms