Check Availability
  • LPS 

    Degreaser, 55 gal. Drum, Orange Liquid, Ready to Use, 1 EA

  • Item # 20Y648
  • Mfr. Model # 61456
Degreaser, 55 gal. Drum, Orange Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $3,602.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® PF® is a full-strength, penetrating degreaser specially formulated for power utility applications including power cables and components. Use in parts washers, dip tanks, and ultrasonic cleaners for removing grease and oil.

• Safe for use on most surfaces
• Does not contain chlorinated solvents
• Flash point above 140°F (60°C)
Show More Close
 

Technical Specifications

Item # 20Y648
Mfr. Model # 61456
UNSPSC #47131821
Shipping Weight 383.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Orange
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 777g/L
Flash Point 142 Degrees F
Standards MIL-PRF-680B Type IV McDonnell Douglas CSD #1 Bombardier (Canadair) BAPS 180-009 Rev. C G & FP type cleaner ASTM F-945 ARP 1755A AMS 1526B
Item Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.