Check Availability
  • LPS 

    Solvent Degreaser, 55 gal. Drum

  • Item # 20Y630
  • Mfr. Model # 04955
Solvent Degreaser, 55 gal. Drum
Qty
  • Web Price
    $2,237.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® F-104° solvent degreaser is safe to use on most surfaces. Easy to use, just wipe degreaser on parts or equipment, and wipe off with an absorbent cloth. Repeat procedure for extra dirty or greasy equipment. Minimal residue, no rinsing, no chlorinated solvents. Heavy-duty degreaser has a 104°F (40°C) flash point.
Show More Close
 

Technical Specifications

Item # 20Y630
Mfr. Model # 04955
UNSPSC #47131821
Shipping Weight 400.0 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Mild Orange
VOC Content 100%
Contains Distillates Petroleum Hydrotreated, Propylene Glycol Monomethyl Ether, D-Limonene
Flash Point 104 Degrees F
Standards Airbus ABR 9-0140, Boeing D6-17487 Rev. H, Hamilton Standard O and R Manual, Learjet LES 1239
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.