Check Availability
  • LPS 

    Degreaser, 55 gal. Drum, Characteristic Liquid, Ready to Use, 1 EA

  • Item # 20Y629
  • Mfr. Model # 04355
Degreaser, 55 gal. Drum, Characteristic Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $4,444.23 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® ZEROTRI® heavy-duty degreaser provides instant degreasing action. Rapidly evaporates, leaving no residue.

• Ideal for degreasing most metals
• Safe for use on most surfaces
• Contains no chlorinated solvents
Show More Close
 

Technical Specifications

Item # 20Y629
Mfr. Model # 04355
UNSPSC #47131821
Shipping Weight 375.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Characteristic
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 0g/L
Flash Point 158 Degrees F
Standards Airbus ABR 9-0140 Type I, ASTM F-945, Boeing D6-17487 Rev. P, Embraer EMB 120 Brasilia C.P.M.-120/1181 Type B-1, Honda Corp., Kimberly-Clark, Learjet LES1239J, McDonnell Douglas CSD #1, NSF(R) International, Xerox
Item Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.