Check Availability
  • LPS 

    Degreaser, 55 gal. Drum, Fruity Liquid, Ready to Use, 1 EA

  • Item # 20Y628
  • Mfr. Model # 03555
Degreaser, 55 gal. Drum, Fruity Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $4,967.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® ZEROTRI® heavy-duty degreaser provides instant degreasing action. Rapidly evaporates, leaving no residue.

• Ideal for degreasing most metals
• Safe for use on most surfaces
• Contains no chlorinated solvents
Show More Close
 

Technical Specifications

Item # 20Y628
Mfr. Model # 03555
UNSPSC #47131821
Shipping Weight 346.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Fruity
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 489g/L
Flash Point 1.4 Degrees F
Standards NSF C1
Item Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.