Check Availability
  • LPS 

    Solvent Degreaser, 15 oz. Aerosol Can

  • Item # 20Y612
  • Mfr. Model # 01820
Solvent Degreaser, 15 oz. Aerosol Can EFX(R),Non Chlor Degreaser,Size 15 oz. EFX(R),Non Chlor Degreaser,Size 15 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Fast-acting, heavy-duty solvent degreases and cleans in a single operation. Leaves no residue. Ideal for cleaning metals and most plastics.
Show More Close
 

Technical Specifications

Item # 20Y612
Mfr. Model # 01820
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.15 lbs
Country of Origin USA *
Item Non-Chlorinated Degreaser
Cleaner Application Aircraft, Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Solvent
VOC Content 696g/L
Net Weight 15 oz.
Contains Heptane, Acetone, Isopropanol
Flash Point 20 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

Alternate Search Terms