Check Availability
  • LPS 

    Degreaser, 15 oz. Aerosol Can, Mild Liquid, Ready to Use, 1 EA

  • Item # 20Y608
  • Mfr. Model # 04920
Degreaser, 15 oz. Aerosol Can, Mild Liquid, Ready to Use, 1 EA Degreaser,15 oz.,Aerosol Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® F-104° solvent degreaser is safe to use on most surfaces. Easy to use, just spray on parts or equipment, and wipe off with an absorbent cloth. Repeat procedure for extra dirty or greasy equipment. Minimal residue, no rinsing, no chlorinated solvents. Heavy-duty degreaser has a 104°F (40°C) flash point.
Show More Close
 

Technical Specifications

Item # 20Y608
Mfr. Model # 04920
UNSPSC #47131821
Shipping Weight 1.15 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Aerosol Can
Cleaner Container Size 15 oz.
Fragrance Mild
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Solvent
VOC Content 97.20%
Flash Point 104 Degrees F
Standards Airbus ABR 9-0140, Boeing D6-17487 Rev. H, Hamilton Standard O and R Manual, Learjet LES 1239
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.