Check Availability
  • LPS 

    Solvent Degreaser, 20 oz. Aerosol Can

  • Item # 20Y603
  • Mfr. Model # 00720
Solvent Degreaser, 20 oz. Aerosol Can Instant Super Degreaser,Size 20 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Nonflammable, nonconductive, fast-evaporating degreaser cleans grease and oil from all metals.
Show More Close
 

Technical Specifications

Item # 20Y603
Mfr. Model # 00720
UNSPSC #47131821
Catalog Page 2445
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Aircraft, Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 20 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating C1
Cleaner VOC Range Greater Than 50% / 500g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Solvent
VOC Content 96.50%
Net Weight 20 oz.
Contains N-Propyl Bromide, Carbon Dioxide, 1,2 Butylene Oxide
Standards NSF C1
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI and VA.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms