Check Availability
  • LPS 

    Premium Lubricant, -60°F to 300 Degrees F, PTFE, 16 oz. Aerosol Can

  • Item # 4KK75
  • Mfr. Model # 00616
Premium Lubricant, -60°F to 300 Degrees F, PTFE, 16 oz. Aerosol Can Premium Lubricant w/PTFE,Aerosol,16 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® features PTFE additives to reduce friction and extend equipment life. Ideal for extreme load carrying situations. Safe to use on most surfaces. Sprays upside-down. Flash point: 175°F.
Show More Close
 

Technical Specifications

Item # 4KK75
Mfr. Model # 00616
UNSPSC #15121514
Catalog Page 2437
Shipping Weight 0.9 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Premium Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series Magnum Premium
Lubricant Color Brown
Net Weight 11 oz.
Chemical Base Mineral Oil
Flash Point 175 Degrees F
Specific Gravity 0.85 to 0.87
VOC Content 2.9%, 0.2 lb./gal., 25g/L
Application General Purpose, Bearing, Valves, O-Ring Seals
Standards NSF Registered 128980, Category Code H2
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms