Check Availability
  • LPS 

    Petroleum-Based Penetrant, -40°F to 300°F, 22 oz. Spray Bottle

  • Item # 6JHX4
  • Mfr. Model # 02322
Petroleum-Based Penetrant, -40°F to 300°F, 22 oz. Spray Bottle KB 88, Ultimate Penetrant 20 oz. Trigger
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Aggressive, high solvency penetrant quickly releases rusted and corroded nuts, bolts, hinges, and other frozen components.
Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Show More Close
 

Technical Specifications

Item # 6JHX4
Mfr. Model # 02322
UNSPSC #15121520
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Petroleum
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Spray Bottle
Container Size 22 oz.
Series KB88
Lubricant Color Red
Net Weight 1.25 lbs.
Flash Point 160 Degrees F
Specific Gravity 0.86 to 0.88
VOC Content 43%, 3.1 lb./gal., 373g/L
Application Bearing, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Plumbing Fixtures, Pulleys
Standards NSF Registered, Category Code H2, A-A-50493 Class B Type I & II
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item has been restricted from sale in the following countries: United Arab Emirates , Bahrain , Brazil , United Kingdom , Japan , Saudi Arabia and Bolivarian Republic of Venezuela .

This item is restricted for international sale.

Alternate Search Terms