Check Availability
Petroleum-Based Penetrant, -50°F to 300°F, 55 gal. Drum
  • LPS 

    Petroleum-Based Penetrant, -50°F to 300°F, 55 gal. Drum

  • Item # 20Y619
  • Mfr. Model # 01955
  • Web Price
    $2,367.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20Y619
Mfr. Model # 01955
UNSPSC #15121806
Shipping Weight 374.0 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Petroleum
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Drum
Container Size 55 gal.
Series LST
Lubricant Color Clear
Net Weight 367.4 lb.
Flash Point 175 Degrees F
Specific Gravity 0.79 to 0.81
VOC Content 0%
Application Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts
Standards NSF 059851 Registered, Category Code H2

* This product's country of origin is subject to change

Alternate Search Terms