Check Availability
Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aerosol Can Ultimate Penetrant,Aerosol Can,16 oz.
  • LPS 

    Petroleum-Based Penetrant, -40°F to 300°F, 16 oz. Aerosol Can

  • Item # 1CMX3
  • Mfr. Model # 02316
  • (1)
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

Product Details

Aggressive, high solvency penetrant quickly releases rusted and corroded nuts, bolts, hinges, and other frozen components.
Select products with Detex™ have metal-detectable plastic aerosol components and other features designed to help food plants meet HAACP requirements.
Show More Close
 

Technical Specifications

Item # 1CMX3
Mfr. Model # 02316
UNSPSC #15121520
Catalog Page 2438
Shipping Weight 1.06 lbs
Country of Origin USA *
Item Penetrant
Lubricant NSF Rating H2 Food Grade
Penetrant Base Petroleum
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Extremely Flammable Aerosol
Lubricant Container Aerosol Can
Container Size 16 oz.
Series KB88
Lubricant Color Red
Net Weight 13 oz.
Flash Point 160 Degrees F
Specific Gravity 0.87
VOC Content 43.%, 3.1 lb./gal., 373g/L
Application Bearings, Bolts, Chains, Conveyors, Corroded Fasteners, Equipment Disassembly, Hinges, Nuts, Plumbing Fixtures, Pulleys, Screws, Shafts
Standards NSF Registered, Category Code H2, A-A-50493 Class B Type I & II
Green Environmental Attribute Does Not Contain Methylene Chloride

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms