Check Availability
  • LPS 

    Orange Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 72 Wipes per Container, 1 EA

  • Item # 5YH78
  • Mfr. Model # 09200
Orange Fragrance Hand Cleaning Towels, 10-1/2" x 12-1/4", 72 Wipes per Container, 1 EA Hand Towels,10-1/2" x 12-1/4" ,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LPSĀ® Workplace Hand Cleaner Towels quickly remove embedded grime. The waterless, 1-step hand wipes are deep cleaning like pumice but nonscratching and residue-free.
Show More Close
 

Technical Specifications

Item # 5YH78
Mfr. Model # 09200
UNSPSC #47131502
Catalog Page 2445
Shipping Weight 2.6 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaning Towels
Hygiene Series None
Requires Dispenser No
Refill Type No Refill
Packaging Type Bucket
Hygiene Form Towels
Sheet Size 10-1/2" x 12-1/4"
Hygiene Properties None
Wipes per Container 72
Fragrance Orange
Color Orange
Item Hand Cleaning Towels
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Alternate Search Terms