Check Availability
  • LPS 

    Degreaser, 55 gal. Drum, Soapy Liquid, Concentrated, 1 EA

  • Item # 4FRA6
  • Mfr. Model # 06355
Degreaser, 55 gal. Drum, Soapy Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $1,610.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LPS® T-91™ nonsolvent degreaser is a water-based degreaser ideal for traditional solvent cleaning, plastic basin-style part washers, and dip tanks. Efficient degreaser requires less product than traditional solvents for all heavy-duty degreasing applications. Produces a moderate foam for effective mechanical cleaning.

NSF® listed.
Show More Close
 

Technical Specifications

Item # 4FRA6
Mfr. Model # 06355
UNSPSC #47131821
Shipping Weight 505.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Soapy
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution Up to 1:100
Cleaner NSF Rating A1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 0g/L
Flash Point 0 Degrees F
Standards Nonfood Compounds Program Listed Category Code: A1
Item Biodegradable Cleaner/Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.