Check Availability
  • LPS 

    Degreaser, 1 gal. Jug, Soapy Liquid, Concentrated, 1 EA

  • Item # 4FRA4
  • Mfr. Model # 06301
Degreaser, 1 gal. Jug, Soapy Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

T-91™ is a moderate-foaming ,water-based degreaser that works safely on all metals to remove grease, dirt, grime, and oil. It is nonsolvent, nonflammable, and biodegradable.
Show More Close
 

Technical Specifications

Item # 4FRA4
Mfr. Model # 06301
UNSPSC #47131821
Shipping Weight 9.15 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Soapy
Cleaner VOC Range Contains No VOC
Ready to Use/Concentrated Concentrated
Recommended Dilution Up to 1:100
Cleaner NSF Rating A1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 0g/L
Flash Point 0 Degrees F
Standards Nonfood Compounds Program ListedCategory Code: A1
Item Degreaser
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Safer Choice, Meets U.S. EPA Safer Product Standards
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Safer Choice, Meets U.S. EPA Safer Product Standards.