Check Availability
  • LPS 

    Degreaser, 1 gal. Non Aerosol Can, Fruity Liquid, Ready to Use, 1 EA

  • Item # 49CT13
  • Mfr. Model # 03528
Degreaser, 1 gal. Non Aerosol Can, Fruity Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $159.12 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® ZeroTri® heavy-duty degreaser maximizes on-the-job time with its instant degreasing action by quickly removing dirt, grease, and oil. This concentrated nonsolvent degreaser works quickly, then rapidly evaporates leaving no residue. Safe for use on most surfaces—ideal for degreasing metals. NSF® listed.
Show More Close
 

Technical Specifications

Item # 49CT13
Mfr. Model # 03528
UNSPSC #47131821
Shipping Weight 7.41 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Non Aerosol Can
Cleaner Container Size 1 gal.
Fragrance Fruity
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 65%
Flash Point Greater Than 1.4 Degrees F
Standards NSF C1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Flammable Liquid.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms