Check Availability
  • LPS 

    Degreaser, 1 gal. Bottle, Citrus Liquid, Ready to Use, 1 EA

  • Item # 49CT11
  • Mfr. Model # 01428
Degreaser, 1 gal. Bottle, Citrus Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

LPS® PRESOLVE® orange nonsolvent degreaser is a high-performance industrial cleaner that cleans on contact. This fact-acting, deep penetration formula is ideal for removing grease, tars, and oils—no rinsing necessary. Safe on all metals and most plastics. Controlled evaporation. Low residue.

NSF® listed.
Show More Close
 

Technical Specifications

Item # 49CT11
Mfr. Model # 01428
UNSPSC #47131821
Shipping Weight 7.52 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 gal.
Fragrance Citrus
Cleaner VOC Range Greater Than 50% / 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Electrical, Equipment/Machinery, Facility Maintenance, Parts Washing
Cleaner Solvent Base Non-Solvent
VOC Content 100%
Flash Point 104 Degrees F
Standards NSF C1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: CA , CT , DC , DE , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , RI , UT and VA.

Alternate Search Terms