Check Availability
  • LPS 

    Non-Solvent Degreaser, 5 gal. Drum

  • Item # 3HY57
  • Mfr. Model # 00705
Non-Solvent Degreaser, 5 gal. Drum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Instant Super Degreaser is a nonflammable, nonconductive, fast-evaporating degreaser/cleaner designed to remove grease and oil from all metals.
Show More Close
 

Technical Specifications

Item # 3HY57
Mfr. Model # 00705
UNSPSC #47131821
Shipping Weight 61.0 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating C1
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Solvent
Contains N-Propyl Bromide, Carbon Dioxide, 1,2 Butylene Oxide
Standards NSF C1
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following states: AK , CA , CT , DC , DE , GU , HI , IL , IN , MA , MD , ME , MI , NH , NJ , NY , OH , PA , PR , RI and VA.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.