Check Availability
  • LPS 

    Degreaser, 55 gal. Drum, Solvent-like Liquid, Concentrated, 1 EA

  • Item # 20Y634
  • Mfr. Model # 05555
Degreaser, 55 gal. Drum, Solvent-like Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $1,025.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LPS® BFX™ nonsolvent degreaser is a water-based, all-purpose cleaner. Industrial strength cleaner for hard-to-remove grease and oil. The noncorrosive formula inhibits flash rusting. A safe alternative—formula is water based and biodegradable. Dry-free formula rinses clean to eliminate any residue and surface contamination.

NSF® listed.
Show More Close
 

Technical Specifications

Item # 20Y634
Mfr. Model # 05555
UNSPSC #47131821
Shipping Weight 535.0 lbs
Country of Origin USA *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Solvent-like
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Concentrated
Recommended Dilution Up to 1:150
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Aircraft, Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 4%
Standards Nonfood Compounds Program ListedCategory Code: C1
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms