Check Availability
  • LPS 

    Cleaner/Degreaser, 55 gal. Drum, Citrus Liquid, Concentrated, 1 EA

  • Item # 49CT22
  • Mfr. Model # 02765
Cleaner/Degreaser, 55 gal. Drum, Citrus Liquid, Concentrated, 1 EA
Qty
  • Web Price
    $1,298.94 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

LPSĀ® Precision Clean multipurpose cleaner degreaser is safe for use on all surfaces except magnesium. Nonsolvent cleaner does not contain butyl, chlorinated or petroleum solvents, bleach, ammonia, or abrasives. Water-based cleaner removes tough stains and soils on compressors, engines, floors, food processing equipment, lists, lifts, printing presses, and tools.
Show More Close
 

Technical Specifications

Item # 49CT22
Mfr. Model # 02765
UNSPSC #47131821
Shipping Weight 535.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Citrus
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Concentrated
Recommended Dilution Varies By Application
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 1.2%
Flash Point None
Standards NSF C1
Item Multi-Purpose Cleaner/Degreaser
* This product's country of origin is subject to change

Alternate Search Terms