Check Availability
  • LPS 

    Non-Solvent Cleaner/Degreaser, 18 oz. Aerosol Can

  • Item # 3HY53
  • Mfr. Model # 02720
Non-Solvent Cleaner/Degreaser, 18 oz. Aerosol Can Precision Clean,Cleaner Degreaser,18 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Water-based multipurpose degreaser/cleaner removes grease, oil, sludge, soot, ink, coffee, and other soils.
Show More Close
 

Technical Specifications

Item # 3HY53
Mfr. Model # 02720
UNSPSC #47131821
Catalog Page 2444
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Aerosol Can
Cleaner Container Size 18 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating C1
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Citrus
VOC Content 66g/L
Net Weight 18 oz.
Contains Dipropylene Glycol Monomethyl Ether, Glycerin
Flash Point -180 Degrees F
Standards NSF InternationalHonda Corp.General Motors Co.Ford Motor Co.McDonnell Douglas CSD #1Lockheed Martin DSDN H01.1578FLS Aerospace B757, A32British Airways LPSPCCD800Boeing D6-17487 Rev. HASTM F-519, Type 1CASTM D-2667AMS 1526BAMS 1526A
Features Biodegradable; Water-Based; Corrosion Inhibitor. No Chlorinated or Petroleum Solvents, Bleach, Ammonia, Abrasives, or Butyl
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms