Check Availability
  • LPS 

    Non-Solvent Cleaner/Degreaser, 28 oz. Bottle

  • Item # 2C682
  • Mfr. Model # 02728
  • (1)
Non-Solvent Cleaner/Degreaser, 28 oz. Bottle Precision Clean,Cleaner Degreaser,30 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water-based multipurpose degreaser/cleaner removes grease, oil, sludge, soot, ink, coffee, and other soils.
Show More Close
 

Technical Specifications

Item # 2C682
Mfr. Model # 02728
UNSPSC #47131821
Catalog Page 2444
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Multi-Purpose Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Bottle
Cleaner Container Size 28 oz.
Cleaner Solvent Base Non-Solvent
Cleaner NSF Rating C1
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Citrus
VOC Content 66g/L
Net Weight 28 oz.
Contains Dipropylene Glycol Monomethyl Ether, Glycerin
Flash Point -180 Degrees F
Standards NSF InternationalHonda Corp.General Motors Co.Ford Motor Co.McDonnell Douglas CSD #1Lockheed Martin DSDN H01.1578FLS Aerospace B757, A32British Airways LPSPCCD800Boeing D6-17487 Rev. HASTM F-519, Type 1CASTM D-2667AMS 1526BAMS 1526A
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Alternate Search Terms