Check Availability
  • LPS 

    Cleaner/Degreaser, 5 gal. Drum, Citrus Liquid, Ready to Use, 1 EA

  • Item # 2C674
  • Mfr. Model # 02705
Cleaner/Degreaser, 5 gal. Drum, Citrus Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Water-based multipurpose degreaser/cleaner removes grease, oil, sludge, soot, ink, coffee, and other soils.
Show More Close
 

Technical Specifications

Item # 2C674
Mfr. Model # 02705
UNSPSC #47131821
Shipping Weight 46.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 5 gal.
Fragrance Citrus
Cleaner VOC Range 10% to 50% / 10 to 500g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 66g/L
Flash Point -180 Degrees F
Standards NSF InternationalHonda Corp.General Motors Co.Ford Motor Co.McDonnell Douglas CSD #1Lockheed Martin DSDN H01.1578FLS Aerospace B757, A32British Airways LPSPCCD800Boeing D6-17487 Rev. HASTM F-519, Type 1CASTM D-2667AMS 1526BAMS 1526A
Item Multi-Purpose Cleaner/Degreaser
Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.