Check Availability
  • LPS 

    Nickel Anti-Seize Compound, -65°F to 2600°F, 0.5 lb., Silver

  • Item # 49CT04
  • Mfr. Model # 03908
Nickel Anti-Seize Compound, -65°F to 2600°F, 0.5 lb., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CT04
Mfr. Model # 03908
UNSPSC #15121515
Shipping Weight 0.6 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Nickel
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 2600 Degrees F
Lubricant Color Silver
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 0.5 lb.
Lubricant Additives No Additives
Physical Form Paste
Net Weight 8 oz.
Specific Gravity 1.00-1.20
VOC Content No VOC
Flash Point 430 Degrees F
Application For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
Item Anti-Seize Compound
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Search Terms