Check Availability
  • LPS 

    Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 1 gal. Jug

  • Item # 49CR97
  • Mfr. Model # 02028
Multipurpose Lubricant, -50°F to 300 Degrees F, No Additives, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CR97
Mfr. Model # 02028
UNSPSC #15121520
Shipping Weight 7.78 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 300 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Jug
Container Size 1 gal.
Series TKS
Lubricant Color Green
Net Weight 128 oz.
Chemical Base Petroleum
Flash Point 163 Degrees F
Specific Gravity 0.85
VOC Content 2.5%
Application Bearings, Conveyors, Chains, Pumps, Open Gears, Calipers, Chassis, Dielectric Grease, Door Hinges, Locks, Shocks, Springs, Trunk Latches, Battery Protector, Power Antennas
Standards NSF Listed
* This product's country of origin is subject to change

Alternate Search Terms