Check Availability
  • LPS 

    Multipurpose Lubricant, -50°F to 150 Degrees F, No Additives, 1 gal. Can

  • Item # 36FL97
  • Mfr. Model # 02128
Multipurpose Lubricant, -50°F to 150 Degrees F, No Additives, 1 gal. Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36FL97
Mfr. Model # 02128
UNSPSC #15121520
Shipping Weight 8.95 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Multipurpose Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives No Additives
Min. Operating Temp. -50 Degrees F
Max. Operating Temp. 150 Degrees F
GHS Flammability Rating Combustible Liquid
Lubricant Container Can
Container Size 1 gal.
Series LPS 2
Lubricant Color Brown
Net Weight 6.67 lbs.
Chemical Base Mineral Oil
Flash Point 175 Degrees F
Specific Gravity 0.82
VOC Content 0%
Application Superior long lasting industrial Lubricant for bearings, cables, nuts and bolts, air and electric power tools, ball and socket joints, control cables,conveyors, cutting tools, drive chains, gears, glides, hinges, linkages, taps, dies.
Standards NSF Registered, Category H2
* This product's country of origin is subject to change

Alternate Search Terms