Check Availability
  • LPS 

    Mineral Machine Oil, 11 oz. Aerosol

  • Item # 19C659
  • Mfr. Model # 01316
Mineral Machine Oil, 11 oz. Aerosol Food Grade Machine Oil w/Detex,11 oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Colorless, odorless, nonstaining oil loosens nuts and bolts and lubricates to reduce sticking, binding, and squeaking on bottling equipment, conveyors, food service racks, slicers, and other equipment. Safe on most surfaces. Silicone- and VOC-free. No chlorinated solvents.
Show More Close
 

Technical Specifications

Item # 19C659
Mfr. Model # 01316
UNSPSC #15121502
Catalog Page 2455
Shipping Weight 0.9 lbs
Country of Origin USA *
Series LPS Food Grade Machine Oil w/Detex(TM) w/ Detex
Item - Machine Oils Machine Oil
ISO Viscosity Grade Not Specified
SAE Grade Not Specified
Base Oil Mineral
Container Size 11 oz.
Lubricant NSF Rating H1 Food Grade
Min. Operating Temp. 0 Degrees F
Max. Operating Temp. 385 Degrees F
Flash Point 158 Degrees F
Container Style Aerosol
Color Clear
Timken OK Load Not Specified
Standards NSF H-1
Application Casters, Chains, Channels, Conveyors, Filling Equipment, Food Racks, Food Service Carts, Slicers, Sliding Tracks
Specific Gravity 0.81
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms