Check Availability
  • LPS 

    Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 8 oz., Off-White

  • Item # 20Y617
  • Mfr. Model # 06508
Metal-Free Food Grade Anti-Seize, -65°F to 1800°F, 8 oz., Off-White Anti-Seize Compound, 8 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps protect against seizure, heat-freeze, galling, rust, and corrosion. Contains no metals and lowers friction, reducing wrench torque. For use in food processing and handling applications. Service rating: -65°F to 1800°F.
Show More Close
 

Technical Specifications

Item # 20Y617
Mfr. Model # 06508
UNSPSC #15121515
Shipping Weight 0.6 lbs
Country of Origin USA *
Anti-Seize Type Food Grade Anti-Seize
Base Composition Metal-Free
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Off-White
Lubricant NSF Rating H1 Food Grade
Lubricant Container Brush-Top Can
Container Size 8 oz.
Lubricant Additives No Additives
Physical Form Paste
Net Weight 8 oz.
Specific Gravity 1.0 to 1.2
VOC Content Not Specified
Flash Point 400 Degrees F
Standards NSF Registered 143035, Category Code H1
Application Bolts, Bottling Machinery, Chain Drives, Conveyor, Oven Bearings, Gaskets, Motors, Nuts, Packaging Machinery, Pipe Fittings, Press Fit Assemblies, Pump Gears, Screws, Stainless Steel Fittings, Valve Assemblies, Worm Gears
Item Food Grade Anti-Seize
* This product's country of origin is subject to change

Alternate Search Terms