Check Availability
  • LPS 

    Metal-Free Anti-Seize Compound, -65°F to 1800°F, 0.5 lb., Gray

  • Item # 49CT09
  • Mfr. Model # 04108
Metal-Free Anti-Seize Compound, -65°F to 1800°F, 0.5 lb., Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49CT09
Mfr. Model # 04108
UNSPSC #15121515
Shipping Weight 0.6 lbs
Country of Origin USA *
Anti-Seize Type Anti-Seize Compound
Base Composition Metal-Free
Min. Operating Temp. -65 Degrees F
Max. Operating Temp. 1800 Degrees F
Lubricant Color Gray
Lubricant NSF Rating Not Rated
Lubricant Container Brush-Top Can
Container Size 0.5 lb.
Lubricant Additives Molybdenum
Physical Form Paste
Net Weight 8 oz.
Specific Gravity 1.19
VOC Content No VOC
Flash Point 430 Degrees F
Application For Use On Fittings, Flange Faces, Gaskets, Guides, Keys, Keyways, Nuts and Bolts, Slides
Item Anti-Seize Compound
Green Environmental Attribute 20% Post Consumer Recycled PETE
* This product's country of origin is subject to change

Alternate Search Terms