Check Availability
  • LPS 

    Magnum Premium Lubricant, -60°F to 450 Degrees F, PTFE, 5 gal. Pail

  • Item # 49CT01
  • Mfr. Model # 00605
Magnum Premium Lubricant, -60°F to 450 Degrees F, PTFE, 5 gal. Pail
Qty
  • Web Price
    $614.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 49CT01
Mfr. Model # 00605
UNSPSC #15121520
Shipping Weight 40.3 lbs
Country of Origin USA *
Lubricant Type Multipurpose Lubricant
Item Magnum Premium Lubricant
Lubricant NSF Rating H2 Food Grade
Lubricant Film Wet
Lubricant Additives PTFE
Min. Operating Temp. -60 Degrees F
Max. Operating Temp. 450 Degrees F
GHS Flammability Rating Extremely Flammable Liquid
Lubricant Container Pail
Container Size 5 gal.
Series Magnum Premium
Lubricant Color Brown
Net Weight 640 oz.
Chemical Base Petroleum Distillates
Flash Point 175 Degrees F
Specific Gravity 0.87
VOC Content 3.0%
Application For Lubrication
Standards NSF Listed
Green Environmental Attribute Meets SCAQMD Requirements
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Hazardous.